Shop All Bathroom Safety Bars and Chairs
Wingits
18" L, Infinite Elegance, Stainless Steel, Grab Bar, Satin
Mfr # WGB5IESN18
Zoro # G8868797
original price:
$68.00
17% off
new price: $56.39
/ea
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin
- Type Infinite Elegance
- Material Stainless Steel
- Standards ADA, ANSI
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wingits
- MFR # WGB5IESN18
- Zoro # G8868797
- UPC # 811750186599
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 18" |
Width | 18" |
Height | 3" |
Depth | 3 |
Dia. | 1-1/4" |
Width (In.) | 18 |
Height (In.) | 3 |
Depth (In.) | 3 |
Overall Length | 19 in |
Bar Length | 18" |
Bar Diameter | 1 1/4 in |
Description
Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Satin, Bar Diameter 1 1/4 in, Bar Length 18 in, Overall Length 19 in, Weight Capacity 800 lb, ADA Compliant Yes, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 16 3/4 in, Mount Orientation Not Applicable, Includes Mounting Hardware Yes, Color Silver, Includes 3M VHB Waterproof Tape, Stainless Steel Screws, Projection 2 3/4 in, Standards 2010 ADAAG, 2017 ANSI, ADA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Springless Diaphragm Valves, 1 Vlv Cpl (RDCS25C)
- LEGEND VALVE 3/4" CHROME COUPLING (310-084CP)
- SAFE-T-SEAL Test Plug, 8" Sz, 50 ft. of Head Pressure (MTP802)
- LEGEND VALVE 3/4" T-537 BALL HOSE BIBB (107-168)
- WINGITS 42" L, Infinite Elegance, Stainless Steel, Grab Bar, Satin (WGB5IESN42)
- WINGITS 24" L, Infinite Elegance, Stainless Steel, Grab Bar, Satin (WGB5IESN24)
- WINGITS 36" L, Infinite Elegance, Stainless Steel, Grab Bar, Satin (WGB5IESN36)
- WINGITS 36" L, Polyester Painted, Stainless Steel, Premium Grab Bar, Polyester Painted (WGB5YS36WH)
- WINGITS 36" L, Contemporary, Stainless Steel, Grab Bar, Satin (WGB5MESN36)
- WINGITS 42" L, Contemporary, Stainless Steel, Grab Bar, polished (WGB5MEPS42)
- BRADLEY 48" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-001480-GR)
- Wingits Bathroom Safety Bars and Chairs