Shop All Bathroom Safety Bars and Chairs
Wingits
12" L, Polyester Painted, Stainless Steel, Grab Bar, Poly Painted
Mfr # WGB6YS12WH
Zoro # G3520501
product price: $61.29
/ea
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Poly Painted
- Type Polyester Painted
- Material Stainless Steel
- Standards FHA, VA, ANSI, ADA, UFAS
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wingits
- MFR # WGB6YS12WH
- Zoro # G3520501
- UPC # 811175012565
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 12" |
Width | 12" |
Height | 3" |
Depth | 3 |
Dia. | 1 1/2" |
Height (In.) | 3 |
Width (In.) | 12 |
Overall Length | 15 in |
Depth (In.) | 3 |
Bar Diameter | 1 1/2 in |
Bar Length | 12 in |
Description
Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Painted, Bar Diameter 1 1/2 in, Bar Length 12 in, Overall Length 15 in, Weight Capacity 800 lb, ADA Compliant Yes, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 12 in, Mount Orientation Not Applicable, Includes Mounting Hardware Yes, Color White, Features World's Strongest Grab Bar, Includes Stainless Steel Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 160 (87400)
- ZORO SELECT Tubing, Nylon, 1/16" I.D., 1/8" O.D. (ZUSA-HT-1569)
- DYSON Filter, White, HEPA Glass, 2" H x 3-1/4" W (HEPA-WD)
- KOHLER Kumin Towel Ring (97898-BL)
- WINGITS 18" L, Polyester Painted, Stainless Steel, Grab Bar, Poly Painted (WGB6YS18WH)
- WINGITS 42" L, Polyester Painted, Stainless Steel, Grab Bar, Poly Painted (WGB6YS42WH)
- WINGITS 36" L, Polyester Painted, Stainless Steel, Grab Bar, Poly Painted (WGB6YS36WH)
- WINGITS 42" L, Infinite Elegance, Stainless Steel, Grab Bar, polished (WGB5IEPS42)
- WINGITS 42" L, Smooth, Stainless Steel, Grab Bar, Satin (WGB5SS42)
- WINGITS 18" L, Smooth, Stainless Steel, Grab Bar, Satin (WGB5SS18)
- BRADLEY 18" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Safety Grip (8122-001180-GR)
- Wingits Bathroom Safety Bars and Chairs