Shop All Bathroom Safety Bars and Chairs
Wingits
12" L, Infinite Elegance, Stainless Steel, Grab Bar, Satin
Mfr # WGB5IESN12
Zoro # G8868781
product price: $62.79
/ea
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin
- Type Infinite Elegance
- Material Stainless Steel
- Standards ADA, ANSI
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wingits
- MFR # WGB5IESN12
- Zoro # G8868781
- UPC # 811750186421
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 12" |
Width | 12" |
Height | 3" |
Dia. | 1-1/4" |
Depth | 3 |
Height (In.) | 3 |
Overall Length | 13 in |
Width (In.) | 12 |
Depth (In.) | 3 |
Bar Length | 12" |
Bar Diameter | 1 1/4 in |
Description
Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Satin, Bar Diameter 1 1/4 in, Bar Length 12 in, Overall Length 13 in, Weight Capacity 800 lb, ADA Compliant Yes, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 10 3/4 in, Mount Orientation Not Applicable, Includes Mounting Hardware Yes, Color Silver, Includes 3M VHB Waterproof Tape, Stainless Steel Screws, Projection 2 3/4 in, Standards 2010 ADAAG, 2017 ANSI, ADA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS TipToe Tub Drain Conversion Kit, Matte Black (KBU2000)
- NIBCO Gate Valve, 2 In., FNPT, Bronze (T29 2)
- ZORO SELECT Repair Clamp, Two Bolt, 2-1/2 In, 304 SS (24T960)
- TECTITE BY APOLLO 3/4 in. Brass Push-to-Connect Cap (FSBCAP34)
- WINGITS 48" L, Infinite Elegance, Stainless Steel, Grab Bar, Satin (WGB5IESN48)
- WINGITS 18" L, Knurled, Stainless Steel, Premium Grab Bar, Satin (WGB5SSKN18)
- WINGITS 48" L, Infinite Elegance, Stainless Steel, Grab Bar, polished (WGB5IEPS48)
- WINGITS 12" L, Polyester Painted, Stainless Steel, Grab Bar, Poly Painted (WGB6YS12WH)
- WINGITS 42" L, Structural Stainless Steel, Stainless Steel, Premium Grab Bar, Polished chrome (WGB5PS42)
- WINGITS 28" L, L-shaped With Legs, Reversible, Phenolic, ADA L-Shape Reversible Shower Seat, White (WSLX280225PWREV)
- KOHLER 14-13/16" L, Traditional, Metal, Traditional 12" Grab Bar (10540-2BZ)
- Wingits Bathroom Safety Bars and Chairs