Shop All Wire Connectors
Winggard
Conn Wire Winggrd Bl Cd2
Mfr # 19-089
Zoro # G2697420
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winggard
- MFR # 19-089
- Zoro # G2697420
- UPC # 32076190897
- Country of Origin United States
- Category Wire Connectors
Description
GB's WingGard twist-on wire connectors offer unsurpassed quality and durability in a high-leverage easy-on wing-type design. These hardworking connectors offer a wide range of connection options essentially ensuring that one size can do the job of multiple standard connectors. The swept wings provide added turning torque and reduce the strain of multiple applications. The thermoplastic shell provides strength and resistance to chemicals while a long skirt prevents exposure of bare wire. The zinc-plated square wire-spring inside instantly adjusts to the shape and size of the splice upon insertion ensuring a long-lasting connection that resists corrosion and exceeds UL standards for dielectric strength and wire pullout force.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 20A, 2 Pole, 120V AC (BR2020)
- ZORO SELECT Flat Indicator Light, White, 120VAC (24M108)
- WIREMOLD White Single Gang Shallow Box with Metal Material (BW2)
- LEGRAND Prewired Raceway, 15A, 5 Outlet, Ivory (S20GB512)
- WINGGARD WIRE CONN BLUE WINGGARD (10-089)
- WINGGARD CONNECT WINGGRD YEL PK25 (25-084)
- 3M Displacement Connector, 18-14 AWG, PK50 (801)
- 3M Tan/Red Wire Conn 100/Box (T/R+)
- HEX-LOK Wire Conn Gray Hex Wing (10-2H2)
- HOME-FLEX Underground Elbow 1/2 (18-406-005)
- HARTING Han 10/16/24 Thermoplastic, PK 10 (09000005221)
- Winggard Wire Connectors & Disconnects