Shop All TV Antennas
Winegard
Rayzar Amplified Portable Indoor Hd Antenna
Mfr # RVRZ85
Zoro # G8868092
product price: $74.35
/ea
$74.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12"
- Width 13"
- Features Amplification, Low Noise Amplifier (LNA)
- Depth 0.60"
- Cable Length 18.50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winegard
- MFR # RVRZ85
- Zoro # G8868092
- UPC # 615798401269
- Country of Origin United States
- Category TV Antennas
Dimensions
Height | 12" |
Width | 13" |
Depth | 0.60" |
Cable Length | 18.50 ft |
Details
Features | Amplification, Low Noise Amplifier (LNA) |
Product Type | Antenna |
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE USB 2.0 Cable, 6 ft.L, Black (5443)
- CASE LOGIC Advantage Laptop Attache, For 14in Laptops, 14.6 x 2.8 x 13, Black (3203986)
- FALCON SAFETY Falcon® Dust-Off XL Compressed Gas Duster, DSXLPW, 10 Oz., 2/Pk (DSXLPW)
- ALARM LOCK Alarm Lock Parts and Accessories (TP-1691)
- WINEGARD 5' Swedged Mast For Roof Antenna Mounts (TB0005)
- WINEGARD Carryout G3 Satellite Antenna, Black, 13" (GM-9035)
- MAXRAD Maxrad MUF4500 Black 450-470 Mhz Uhf Unity Antenna Only (MUF4500)
- WILSON ELECTRONICS Wall Mount Panel Antenna, 311135 (311135)
- FASTTRACK 360 Motorized Rotating Outdoor (FA58197)
- FASTTRACK Low Profile Antenna 406-512 Mhz White (FA3359379)
- PLUGIT Patriot CB Base 12 m Station Antenna (PL1590372)
- Winegard TV Antennas