Shop All Antennas
This Product is Discontinued
Winegard
Carryout, G2 Portable, Satellite Antenna (Discontinued)
Mfr # GM6000
Zoro # G1765117
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Easy-Grip Handle; 25 ft Coax Cable and 3 ft Coax Cable; Power Inserter; Printed Documentation
- Application Satellite Communication
- Antenna Diameter (In.) 14.3 in
- Color White
- Height (In.) 14.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Antenna Diameter (In.) | 14.3 in |
Height (In.) | 14.2 in |
Details
Item | Antenna |
Includes | Easy-Grip Handle; 25 ft Coax Cable and 3 ft Coax Cable; Power Inserter; Printed Documentation |
Application | Satellite Communication |
Color | White |
Mounting | Roof-mountable |
Series | Carryout G2+ |
Description
Carryout,G2 Portable,Satellite Antenna
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.