Shop All Paper Towels
Windsoft
Perforated Roll Paper Towels, 2 Ply, 85 Sheets, White
Mfr # WIN122085RL
Zoro # G4057059
product price: $1.99
/ea
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Perforated Roll
- Color White
- Sheet Width 8.8 in
- Sheet Length 8.5"
- Sheet Size 8.8 in x 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Windsoft
- MFR # WIN122085RL
- Zoro # G4057059
- UPC # 749507122081
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 8.8 in |
Sheet Length | 8.5" |
Sheet Size | 8.8 in x 11 in |
Details
Paper Towel Type | Perforated Roll |
Item | Paper Towels |
Color | White |
Number of Sheets | 85 |
Ply | 2 |
Green Environmental Attribute | 0.8 |
Material | Paper |
Container Type | Roll |
Recycled Content | 0.8 |
Standards | Meets U.S. EPA standards for post-consumer material paper content |
Dirt Types | Dust; Liquid; Soil |
Scent | Unscented |
Application | General Purpose |
Description
Windsoft® Kitchen Roll Towels, 2 Ply, 11 x 8.8, White, 85/Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLBRUSH Carpet Cleaner Scrub Brush for Variable Speed Polisher- 7 Inch (7in-L-W-T-DB)
- ZEP Cleaner/Degreaser, 32 Oz Trigger Spray Bottle, Liquid, Clear, 12 PK (ZU50532)
- GOODWAY TECHNOLOGIES DISINFECTANT CHEMICAL, 5 GALLONS (BIOSPRAY-TOWER-5)
- GEN Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 600 ft, Natural, 12 PK (GENHWTKRFT)
- WINDSOFT Perforated Roll Paper Towels, 2 Ply, 100 Sheets, 8.8", White, 30 PK (WIN1220CT)
- WINDSOFT Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Brown, 6 PK (WIN12806)
- WINDSOFT Embossed C-Fold Paper Towels- 10.1 X 13.2- White, 2400Pk (101)
- WINDSOFT Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, White, 6 PK (WIN12906)
- WINDSOFT SKILCRAFT Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 350 ft, Brown, 12 PK (WIN 108)
- WINDSOFT Perforated Roll Paper Towels, 2 Ply, 85 Sheets, White, 30 PK (122085CTB)
- ADVANTAGE Advantage Perforated Roll Paper Towels, 2 Ply, 85 Sheets, White, 30 PK (TTHT1)
- Windsoft Paper Towels