Shop All Paper Towels
Windsoft
Perforated Roll Paper Towels, 2 Ply, 85 Sheets, White, 30 PK
Mfr # 122085CTB
Zoro # G4526353
product price: $46.15
/pk 30, $1.54/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Perforated Roll
- Color White
- Sheet Width 11 in
- Sheet Length 8.5 in
- Sheet Size 11 in x 8.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Windsoft
- MFR # 122085CTB
- Zoro # G4526353
- Country of Origin Canada
- Category Paper Towels
Dimensions
Sheet Width | 11 in |
Sheet Length | 8.5 in |
Sheet Size | 11 in x 8.8 in |
Details
Paper Towel Type | Perforated Roll |
Item | Paper Towels |
Color | White |
Number of Sheets | 85 |
Ply | 2 |
Material | Paper |
Container Type | Roll |
Standards | Meets U.S. EPA standards for post-consumer material paper content |
Application | General Purpose |
Scent | Unscented |
Dirt Types | Dust; Liquid; Soil |
Description
Two-ply. Premium embossing and enhanced absorbency. For general cleaning.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINDEX Towels & Wipes, White, Wipe, 25 Wipes, Neutral, 12 PK (319248)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PENTEK-TS-101L Pentek PENTEK-TS-101L Lime Scale Inline Water Filter (PENTEK-TS-101L)
- E-CLOTH Microfiber Duster Refill 17.5 in. W (10642)
- DELTA Pivotal TissueHolder wShelf MatBlck (79956-BL)
- WINDSOFT Perforated Roll Paper Towels, 2 Ply, 100 Sheets, 8.8", White, 30 PK (WIN1220CT)
- WINDSOFT CENTER-FLOW PERFORATED PAPER TOWEL ROLL, 8 X 13.5, WHITE, 6PK (1420B)
- WINDSOFT Perforated Roll Paper Towels, 2 Ply, 2 Sheets, 55 ft, White, 12 PK (418231)
- WINDSOFT Multifold Paper Towels, 1 Ply, 250 Sheets, White, 16 PK (WIN105)
- WINDSOFT Center Pull Paper Towels, 2 Ply, Continuous Roll Sheets, 660 ft, White, 6 PK (WIN 1420)
- WINDSOFT TOWEL, C-FLD, 1PLY, 200PK, WE (101)
- KIMBERLY-CLARK PROFESSIONAL Scott Control Slimfold Multifold Paper Towels, 1 Ply, 90 Sheets, White, 24 PK (04442)
- Windsoft Paper Towels