Perforated Roll Paper Towels, 2 Ply, 2 Sheets, 55 ft, White, 12 PK
Mfr # 418231
Zoro # G303665941
Key Features
- Paper Towel Type Perforated Roll
- Color White
- Sheet Width 11 in
- Sheet Length 6 in
- Sheet Size 11 in x 6 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Windsoft
- MFR # 418231
- Zoro # G303665941
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 11 in |
Sheet Length | 6 in |
Sheet Size | 11 in x 6 in |
Roll Dia. | 5" |
Roll Length | 55 ft |
Core Dia. | 1.6" |
Details
Paper Towel Type | Perforated Roll |
Item | Paper Towels |
Color | White |
Number of Sheets | 2 |
Ply | 2 |
Container Type | Roll |
Material | Paper |
Application | General Purpose |
Standards | LEED Applicable; Rainforest Alliance Certified |
Dirt Types | Dust; Soil; Liquid |
Scent | Unscented |
Description
Indulge in the comforts of home with Windsoft – a premier line of towel and tissue products at an affordable price. Strong enough for tough cleaning jobs in any kitchen, restaurant, or industrial environment. Windsoft’s 2-ply embossed paper towels blend strength and absorbency for maximum dependability. Tackle the toughest spills quickly with premium quality, ultra-strong towels that are reliable, durable, and ultra-absorbent. Easily tear half or full-sized perforated sheets to suit your cleaning needs. Change the double roll less often with 110 premium absorbent sheets per roll. Made with domestic and imported virgin materials, using the latest structured paper technology.
- •2-ply embossed, white, ultra-absorbent paper towels.
- •Strong enough for tough cleaning jobs in any kitchen, restaurant, or industrial environment.
- •Customizable size to suit the size of the mess, reducing waste and saving money.
- •Perforated to easily tear half and full-sized sheets.
- •Ultra-strong, reliable, and durable.
- •Long-lasting double rolls, 12 double rolls = 24 regular rolls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPUCESSORY Wet And Dry Screen Cleaning Wipes, PK50 (CCS24218)
- SUNCAST TRASH RECPTCL RESIN 30G (GH1732J)
- TOUGH GUY Floor Squeegee, Curved Blade, 36 in, Neoprene, Black (1ZBZ2)
- SCOTCH-BRITE Brush Hand/Nail Plastic Handle (504)
- WINDSOFT TOWEL, C-FLD, 1PLY, 200PK, WE (101)
- WINDSOFT Center Pull Paper Towels, 2 Ply, Continuous Roll Sheets, 660 ft, White, 6 PK (WIN 1420)
- WINDSOFT Perforated Roll Paper Towels, 2 Ply, 100 Sheets, 8.8", White, 30 PK (WIN1220CT)
- WINDSOFT Multifold Paper Towels, 1 Ply, 250 Sheets, White, 16 PK (WIN105)
- WINDSOFT Perforated Roll Paper Towels, 2 Ply, 85 Sheets, White (WIN122085RL)
- WINDSOFT Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, White, 6 PK (WIN12906)
- BOUNTY Bounty Sheets Paper Towels, 2 Ply, White, 4 PK (66584)
- Windsoft Paper Towels