Shop All Paper Towels
Windsoft
Multifold Paper Towels, 1 Ply, 250 Sheets, White, 16 PK
Mfr # WIN105
Zoro # G4060470
product price: $61.19
/pk 16, $3.82/ea
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Multifold
- Color White
- Sheet Width 9.25 in
- Sheet Length 9.5"
- Sheet Size 9.25 in x 9.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Windsoft
- MFR # WIN105
- Zoro # G4060470
- UPC # 10749507992247
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 9.25 in |
Sheet Length | 9.5" |
Sheet Size | 9.25 in x 9.5 in |
Details
Paper Towel Type | Multifold |
Item | Paper Towels |
Color | White |
Number of Sheets | 250 |
Ply | 1 |
Container Type | Pack |
Material | Paper |
Scent | Unscented |
Dirt Types | Dust; Lint; Liquid; Soil |
Application | General Purpose |
Description
Windsoft® Multifold Paper Towels, 1 Ply, White, 9.25 x 9.5, 250/Pack, 16/Carton.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Clorox Disinfectant Cleaner with Bleach Refill, 1 gal. Jug, Unscented, 4 PK (35420)
- GEC Replacement Coupling 58 - 261990, 641250, 641263, 641264, 641265, 641244, 641745, 641746 (RP6410)
- 20 MULE TEAM 20 Mule-Team 65 Oz. Borax Laundry Booster (DIA 00201)
- ABCO PRODUCTS 48 Wing Nut Mop Stick (1202)
- WINDSOFT Perforated Roll Paper Towels, 2 Ply, 2 Sheets, 55 ft, White, 12 PK (418231)
- WINDSOFT Windsoft 122085RL Perforated Paper Towel Rolls 8-7/8 x 11 White 85/roll (122085RL)
- WINDSOFT CENTER-FLOW PERFORATED PAPER TOWEL ROLL, 8 X 13.5, WHITE, 6PK (1420B)
- WINDSOFT Embossed C-Fold Paper Towels- 10.1 X 13.2- White, 2400Pk (101)
- WINDSOFT Perforated Roll Paper Towels, 2 Ply, 85 Sheets, White, 30 PK (122085CTB)
- WINDSOFT Perforated Paper Towel Rolls 8-7/8 x 11 White 85/roll (WI33200)
- SCOTT C-Fold Paper Towels, 1 Ply (03623)
- Windsoft Paper Towels