Shop All Toilet Paper
This Product is Discontinued
Windsoft
2 Ply, White, 96 PK (Discontinued)
Mfr # WIN2200
Zoro # G7513049
Free Shipping & Returns
This Product is Discontinued
Key Features
- Sheets per Roll 500 per roll
- Ply 2
- Length 4.5"
- Width 4.5"
- Weight 43 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Windsoft
- MFR # WIN2200
- Zoro # G7513049
- UPC # 10749507022005
- Country of Origin Canada
- Category Toilet Paper
Dimensions
Length | 4.5" |
Width | 4.5" |
Details
Sheets per Roll | 500 per roll |
Ply | 2 |
Weight | 43 lbs |
Color | White |
Description
Windsoft® Bath Tissue, Septic Safe, 2-Ply, White, 4.5 x 4.5, 500 Sheets/Roll, 96 Rolls/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.