Shop All Carts, Caddies & Accessories
Window Cleaner Leather
Model 7
Mfr # 280-15-15
Zoro # G107471304
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material leather
- Overall Length 4 in
- Overall Width 7 in
- Height 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Window Cleaner Leather
- MFR # 280-15-15
- Zoro # G107471304
- Country of Origin United States
- Category Carts, Caddies & Accessories
Dimensions
Overall Length | 4 in |
Overall Width | 7 in |
Height | 2.5 in |
Details
Material | leather |
Item | Tool Holster |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK6, FGD25206BL00 (FGD25206BL00)
- ZEP 1 gal. Paste Hand Soap Squeeze Bottle, 4 PK (318524)
- ZEP Degreaser, 55 gal Drum, Liquid (57085)
- NOBLES/TENNANT TRANSAXLE - WITH 24V MOTOR, , FITS TENNANT T5/NOBLES SS5 (1021168)
- GLOBAL INDUSTRIAL Janitor Cart Gray with 25 Gallon Vinyl Bag (603590)
- QUANTUM STORAGE SYSTEMS Tool Caddy, Blue (TC-500BL)
- EX-CELL KAISER Mop and Broom Holder 4 Cam - Steel, White (333-4 WHT2)
- BOBRICK Bobrick Mop/Broom Holder w/ Hooks, Stainless, 36in, 3 Hooks/4 Prongs - (B224x36)
- RUBBERMAID COMMERCIAL Executive Cleaning Cart, 21-3/4"x46"x38", Black (RCP1861430)
- VIKAN Tool Wall Bracket, 3 1/4 in L, Pink (10131)
- KENNEY MFG 4-Tier Spring Tension Shower Corner Pole Caddy, White (KN61523)
- Window Cleaner Leather Carts, Caddies & Accessories