Shop All Carts, Caddies & Accessories
Window Cleaner Leather
Model 3 Silver
Mfr # 280-15-07
Zoro # G207471303
product price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material leather
- Overall Length 7 in
- Overall Width 4.25 in
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Window Cleaner Leather
- MFR # 280-15-07
- Zoro # G207471303
- Country of Origin United States
- Category Carts, Caddies & Accessories
Dimensions
Overall Length | 7 in |
Overall Width | 4.25 in |
Height | 2 in |
Details
Color | Silver |
Material | leather |
Item | Tool Holster |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHORE BOY Chore Boy Golden Fleece (10811435002173)
- TOUGH GUY 1 gal. Liquid Hand Soap Jug (1887-04)
- EXAIR Mini Chip Vac System, 5 gal., 1-1/2" Hose Dia., 33 scfm (6193-5)
- HUSQVARNA Pre-Filter Conical, S26 Dust Extractor (590430201)
- RUBBERMAID COMMERCIAL Motorized Kit for Housekeeping Carts (2173556)
- REMCO Tool Wall Bracket, 3 1/4 in L, Pink (10141)
- REMCO Tool Wall Bracket, 3 1/4 in L, White (10145)
- IMPACT PRODUCTS Janitorial Cart, Three-Shelves, 20-1/2w x 48d x 38h, Blue (IMP 6850)
- TOUGH GUY Maids Basket, Blue, Plastic (280284)
- VIKAN Tool Wall Bracket, 16 1/2 in L, Green (10112)
- ETTORE Sidekick Holster Male Female Clip Ends (5179)
- Window Cleaner Leather Carts, Caddies & Accessories