Shop All Carts, Caddies & Accessories
This Product is Discontinued
Window Cleaner Leather
Model 3 Pressed Logo (Discontinued)
Mfr # 280-15-14
Zoro # G607471309
This Product is Discontinued
Key Features
- Material leather
- Overall Length 7 in
- Overall Width 4.25 in
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Window Cleaner Leather
- MFR # 280-15-14
- Zoro # G607471309
- Country of Origin United States
- Category Carts, Caddies & Accessories
Dimensions
Overall Length | 7 in |
Overall Width | 4.25 in |
Height | 2 in |
Details
Material | leather |
Item | Tool Holster |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.