Shop All Carts, Caddies & Accessories
Window Cleaner Leather
Model 1 Silver
Mfr # 280-15-01
Zoro # G407471301
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material leather
- Overall Length 4 in
- Overall Width 4 in
- Height 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Window Cleaner Leather
- MFR # 280-15-01
- Zoro # G407471301
- Country of Origin United States
- Category Carts, Caddies & Accessories
Dimensions
Overall Length | 4 in |
Overall Width | 4 in |
Height | 0.75 in |
Details
Color | Silver |
Material | leather |
Item | Tool Holster |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL 1,200 mL Personal Soaps 2 PK (7779-02)
- CHICKASAW Zephyr Airlight Broom, Broomcorn Bristle, Wood Handle (32150)
- PROTEAM Extension Wand For Backpack Vacuum (107628)
- PACIFIC BLUE ULTRA Dispenser f/Soap/Sanitizer, Manual, 5.1"x6.2"x12.1", White (GPC53058)
- PULEX Tubex Holster Replacement Clip (CINT70011)
- RUBBERMAID COMMERCIAL Rubbermaid® 6173-88 Janitor Cart with 25 Gallon Vinyl Bag, Black (FG617388BLA)
- LAVEX Yellow Vinyl Janitor Cart Bag with Zipper (274JC3ZIPYL)
- CLOSETMAID Ironing Caddy (3458)
- RUBBERMAID COMMERCIAL Collapsible X-Cart Replacement Bag, 4 Bushel, 220 Lbs, Vinyl, Black (1881782)
- MOERMAN Lock Casters Set of Four (24363)
- PULEX Tubex Holster Loop (PORT70015-L)
- Window Cleaner Leather Carts, Caddies & Accessories