Windline

Windline W-50 5.0 in. Dia. Marithane Wheel


product price: $152.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Hand cast from an elastomer unmatched in ability to resist wear and distortion at high loads.
  • More durable, yet quieter than either hard plastic or metal.
  • Virtually Indestructible.
  • Diameter: 5".
  • Width: 3.4".
  • Hole Size: .5".
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.