Windline

Windline URM-4 Medium Anchor Roller Mount


product price: $291.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • For Danforth, Fortress, and Delta type anchors.
  • For boats to 35'.
  • Ideal for mounting anchors where ther is limited deck space.
  • Heavy-duty construction.
  • Overall length: 18".
  • Outside Channel Width: 3.5".
  • Inside Channel Width: 3".
  • Replacement wheel: WH16.
  • Replacement Bail: BL04.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.