Windline

Windline URM-3 Large Universal Anchor Roller Mount


product price: $377.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • For Danforth, Fortress and Dela type anchors.
  • For boats 25' to 54'.
  • Handles line up to 1 1/2" diameter and chain up to 1/2".
  • Low profile design.
  • Overall Length 23.25".
  • Outside Channel Width: 4".
  • Inside Channel Width: 3.50".
  • Replacement Wheel: W-30.
  • Replacement Bail: BL03.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.