Windline

Windline URM-2 Small Anchor Roller Mount


product price: $199.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • For Fortress anchors through FX-23 and Danforth to 13Ibs.
  • Bail holds line up to 1" diameter and chain up to 3/8".
  • Flared mounting tips help eliminate chafe.
  • Ideal for small boats.
  • Overall Length 15.5".
  • Outside Channel Width: 2".
  • Inside Channel Width: 1.75".
  • Replacement Wheel: W-25.
  • Replacement Bail: BL02.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.