Shop All Outdoor Fireplaces, Fire Pits & Accessories
Windguard
Wind Guard Rectangular Glass Model in Clear Finish
Mfr # A330
Zoro # G008350869
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tempered Glass
- Length 29 inch
- Width 13 inch
- Height 6 inch
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Windguard
- MFR # A330
- Zoro # G008350869
- UPC # 627987620580
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 29 inch |
Width | 13 inch |
Height | 6 inch |
Details
Item | Wind Glass |
Material | Tempered Glass |
Color | Clear |
Finish | Clear |
Includes | Polished Aluminum Brackets |
Features | Thickness of 5mm |
Application | Sunbeam Brand Fire Pit Tables |
Description
Our Rectangular WindGuard glass is custom made to enhance the outdoor experience, while providing added safety and protection from wind and the open flame. Our guard is designed to be functional as well as add beauty to your outdoor space. It is designed to allow enough air flow to let the flames breath and dance within the reflective glass while creating a safe wind barrier.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Key for Massey Ferguson MF231 MF240 MF250 MF253 MF270 MF282 MF290 (1200-0909)
- LOGO BRANDS MI State Big Boy Chair (172-11)
- COLLOMIX Mixing Paddles, 23-1/2 in. H (MK160HF)
- AFTERMARKET 8J5919 Oil Seal Fits Caterpillar (HYH10-0122)
- WINDGUARD Wind Guard Square Glass Model in Clear Finish (B1900)
- WINDGUARD Wind Guard Linear Glass Model in Clear Finish (Q400)
- WINDGUARD Wind Guard Circular Glass Model in Clear Finish (A310)
- PURE GARDEN 6-Pc Outdoor Fire Pit Table Set, Black (50-104)
- THE OUTDOOR PLUS 48 Round Unity Fire Pit - Corten Steel - Match Lit - Natural Gas (OPT-RCRTN48-NG)
- AMERICAN FIRE GLASS Medium Gray Lava Stone, 1 in - 2 in Stones, 10 lb Bag (LAVAST-M-10)
- DEKO LIVING Gas Outdoor Firepit Table - 35 Inch (COB10001)
- Windguard Outdoor Fireplaces, Fire Pits & Accessories