Shop All Outdoor Fireplaces, Fire Pits & Accessories
Windguard
Wind Guard Circular Glass Model in Clear Finish
Mfr # A310
Zoro # G108350868
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tempered Glass
- Length 23 inch
- Width 23 inch
- Height 8 inch
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Windguard
- MFR # A310
- Zoro # G108350868
- UPC # 627987620566
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 23 inch |
Width | 23 inch |
Height | 8 inch |
Details
Item | Wind Glass |
Material | Tempered Glass |
Color | Clear |
Finish | Clear |
Includes | Polished Aluminum Brackets |
Features | Thickness of 5mm |
Application | Sunbeam Brand Fire Pit Tables |
Description
Our Round WindGuard glass is custom made to enhance the outdoor experience, while providing added safety and protection from wind and the open flame. Our guard is designed to be functional as well as add beauty to your outdoor space. It is designed to allow enough air flow to let the flames breath and dance within the reflective glass while creating a safe wind barrier.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXGARD UTILITY MAT 36"" x 60"" (KMA360600F)
- SOUTHERN PATIO Basket Hanging 12In Green (HH1224OG)
- MIDWEST Life Stages Double Door Dog Crate Black 24" x 18" x 21" (LS-1624DD)
- MILWAUKEE TOOL String Trimmer/Bristle Brush Attachment (2825-21ST, 49-16-2741)
- WINDGUARD Wind Guard Rectangular Glass Model in Clear Finish (A330)
- WINDGUARD Wind Guard Square Glass Model in Clear Finish (B1900)
- WINDGUARD Wind Guard Linear Glass Model in Clear Finish (Q400)
- GAN EDEN SRPT03 34 in. Tabletop Patio Heater (GA2516268)
- PURE GARDEN 37-inch Outdoor Fire Pit Table, Black (50-153)
- DYNA-GLO Pleasant Hearth Small Square Fire Pit Cover - 27-916"L x 27-916"W x 24"H (OFC905S)
- CURONIAN Curonian 95Rock 37.4 in. Combination of Rusting & Stainless Steel Vingis Fire Pit (95Rock)
- Windguard Outdoor Fireplaces, Fire Pits & Accessories