Shop All Multi-Purpose Wipes
Windex
Towels & Wipes, White, Cloth, 38 Wipes, Unscented
Mfr # 00019800002961
Zoro # G7569575
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Sheets 38
- Color White
- Material Cloth
- Application Appliances; Cabinets; Counters; Windows
- Wipes per Container 38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Windex
- MFR # 00019800002961
- Zoro # G7569575
- UPC # 19800002961
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Length | 8" |
Width | 7" |
Details
Number of Sheets | 38 |
Item | Towels & Wipes |
Color | White |
Material | Cloth |
Application | Appliances; Cabinets; Counters; Windows |
Wipes per Container | 38 |
Used On | Glass; Linoleum; Metal; Plastic; Porcelain; Stainless Steel; Tile; Vinyl; Wood |
Effective to Remove | Dust |
Paper Towel Type | Wet Wipes |
Packaging Type | Flat Pack |
Fragrance | Unscented |
Net Weight | 0.808 lbs |
For Use On | Glass; Linoleum; Metal; Plastic; Porcelain; Stainless Steel; Tile; Vinyl; Wood |
Description
Windex® Glass and Surface Wet Wipe, Cloth, 7 x 8, 38/Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRESH PRODUCTS Easy Fresh 2.0 Air Freshener, Apple, 4.8 oz, PK12 (EF12 SAP)
- PREMIERE PADS Polishing Floor Pads, 17", White, PK5 (PAD 4017 WHI)
- TOUGH GUY 30 in Sweep Face Broom Head, Soft/Stiff Combination, Black (12L011)
- CARLISLE FOODSERVICE 60" Jaw Style Metal Mop Hndle, Blck, 60in, PK12, Metal (3697000)
- WINDEX Towels & Wipes, White, Cloth, 38 Wipes, Unscented, 12 PK (00019800002961)
- WINDEX Electronic Wipes, White, Pack, 12 PK (SJN319248CT)
- WINDEX Glass & Surface Wipes, White, Pack, 12 PK (SJN319251CT)
- WINDEX Towels & Wipes, White, Wipe, 25 Wipes, Neutral (319248EA)
- WINDEX Towels & Wipes, White, Wipe, 25 Wipes, Neutral, 12 PK (319248)
- PIG PIG PR40 All-Purpose Wipers 225 wipers/box 13.25" L x 8.875" W, 225PK (WIP200)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe Roll, White, Roll, Double Recreped (DRC), 300 Wipes, 15 1/4 in x 9 3/4 in, 2 PK (05820)
- Windex Multi-Purpose Wipes