Shop All Disinfectants and Sanitizers
Windex
Multi-Surface Disinfectant Sanitizer Cleaner, 128 fl oz (4 quart) Bottle, Yellow
Mfr # SJN682265
Zoro # G709735385
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Size 128 fl oz (4 quart)
- Color Yellow
- Cleaner Form Liquid
- Features Disinfectant; Residue-free; Anti-bacterial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Windex
- MFR # SJN682265
- Zoro # G709735385
- UPC # 19800704339
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 128 fl oz (4 quart) |
Details
Container Type | Bottle |
Color | Yellow |
Item | Multi-Surface Disinfectant Sanitizer Cleaner |
Cleaner Form | Liquid |
Features | Disinfectant; Residue-free; Anti-bacterial |
Type | Disinfectant |
Application | Multipurpose; Multi Surface |
Effective to Remove | Germs Remover; Bacteria Remover; Virus Remover |
Description
Multisurface disinfectant quickly cleans and shines a variety of hard, nonporous surfaces without leaving behind any dull residue Disinfecting ingredients kill 999 percent of germs and bacteria to help you maintain clean, sanitary conditions Easygrip container ensures you keep a firm grasp on the bottle for smooth transportation and pouring Disinfectant is perfect for cleaning glass, bathroom surfaces, kitchen fixtures, stainless steel, plastic and more
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sorbents, 27 gal, 15 in x 19 in, Universal, Gray, Polypropylene (MXU1000)
- OCEDAR BRANDS MicrofibDeck Mop Refill (149334)
- REMCO Vikan 59in Ultra Hygiene Handle, Blue (29623)
- INSL-X BY BENJAMIN MOORE Insl-X Liquid All Purpose Citrus Cleaner 1 qt (CL0200099-04)
- WINDEX Cleaners & Detergents, Spray Bottle, Fresh Clean, 8 PK (312620)
- WINDEX Cleaners & Detergents, Bottle, Citrus, 4 PK (682265)
- WINDEX Cleaners & Detergents, 1 gal. Bottle, Citrus (682265EA)
- WINDEX Cleaners & Detergents, Spray Bottle, Fresh Clean (312620)
- MAXIM Cleaners & Detergents, Bottle, Unscented, 6 PK (046400-86)
- CLAIRE Foaming Germicidal Cleaner, 20 fl oz (0.6 quart) Floral, Green (CGCCL873)
- FANTASTIK Disinfectant and Sanitizer, 32 oz. Trigger Spray Bottle, Unscented, 8 PK (311836)
- Windex Disinfectants and Sanitizers