Shop All Glass Cleaners
Windex
Liquid Original Glass Cleaner Refill, Blue, 6 PK
Mfr # SJN316147CT
Zoro # G602501445
original price:
$59.49
9% off
new price: $53.55
/pk 6, $8.92/ea
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Type Bottle
- Cleaner Form Liquid
- Primary Chemical Ammonia-D
- Color Blue
- For Use On Glass; Window; Multi Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Windex
- MFR # SJN316147CT
- Zoro # G602501445
- Country of Origin United States
- Category Glass Cleaners
Dimensions
Cleaner Container Size | 67.6 fl oz (2.1 quart) |
Details
Item | Original Glass Cleaner Refill |
Cleaner Container Type | Bottle |
Cleaner Form | Liquid |
Primary Chemical | Ammonia-D |
Color | Blue |
For Use On | Glass; Window; Multi Surface |
Features | Streak-free; Film-free; Phosphate-free |
Type | Glass/Surface Cleaner |
Description
Glass and multisurface cleaner contains a special glass cleaning formula with exclusive Ammonia-D that leaves glass surfaces sparkling clean with no streaking or film. Ergonomic, easy-to-pour refill bottle makes pouring easy. Windex cleans windows and other types of glass as well as stainless steel, chrome, mirrors, enamel, ceramic tile and porcelain. Formula does not contain phosphates.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 23 gal Rectangular Trash Can, Black, 11 in Dia, Open Top, Plastic (FG354060BLA)
- GAIN Cleaners & Detergents, Tub, Powder/Gel, Moonlight Breeze (91796/09485)
- TIDE Laundry Detergent, Tub, Powder/Gel, Tide Original, 4 PK (03243)
- RUBBERMAID COMMERCIAL 36 in L Flat Dust Mop, Slide On Connection, Looped-End, Blue, Synthetic (FGJ35500BL00)
- WINDEX Liquid Glass Cleaner with Ammonia-D, Blue, 4 PK (SJN696503CT)
- WINDEX No Scent Outdoor Glass Cleaner 32 oz Liquid (10122)
- WINDEX Windex Original 2Ltr (00128)
- WINDEX Liquid Glass and Surface Cleaner, 1 gal., Yellow, Unscented, Jug, 4 PK (682265)
- WINDEX Liquid Cleaners & Detergents, Unscented, 4 PK (696503)
- WINDEX Glass and Surface Cleaner, Jug, 1 gal, Ready to Use Liquid, Unscented, Blue (696503)
- BOARDWALK Liquid Glass Cleaner, Unscented, Bottle (BWK4714AEA)
- Windex Glass Cleaners