Shop All Glass Cleaners
This Product is Discontinued
Windex
Liquid Glass Cleaner, Blue, Trigger Spray Bottle, 12 PK (Discontinued)
Mfr # 682259
Zoro # G7638850
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cleaner Form Liquid
- Color Blue
- Container Type Trigger Spray Bottle
- Tap Style Straight Flute (Hand)
- For Use On Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Windex
- MFR # 682259
- Zoro # G7638850
- UPC # 019800707651
- Country of Origin United States
- Category Glass Cleaners
Details
Item | Glass Cleaner |
Cleaner Form | Liquid |
Color | Blue |
Container Type | Trigger Spray Bottle |
Tap Style | Straight Flute (Hand) |
For Use On | Glass |
Features | Film-free, CFC-free, Phosphate-free, Streak-free |
Description
Cleaners and Detergents, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.