Shop All Glass Cleaners
This Product is Discontinued
Windex
Liquid Glass and Surface Cleaner, 32 oz., Blue, Unscented, Trigger Spray Bottle, 12 PK (Discontinued)
Mfr # 695155
Zoro # G9053694
This Product is Discontinued
Key Features
- Cleaner Container Type Trigger Spray Bottle
- Fragrance Unscented
- Cleaner Container Size 32 oz
- Recommended Dilution Ready to Use
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Windex
- MFR # 695155
- Zoro # G9053694
- UPC # 00019800901394
- Country of Origin United States
- Category Glass Cleaners
Dimensions
Cleaner Container Size | 32 oz |
Size | 32 oz. |
Container Size | 32 oz |
Details
Item | Glass and Surface Cleaner |
Item - Glass Cleaner | Multi-Surface Cleaner |
Cleaner Container Type | Trigger Spray Bottle |
Fragrance | Unscented |
Recommended Dilution | Ready to Use |
Cleaner Form | Liquid |
Primary Chemical | None |
Color | Blue |
Container Type | Trigger Spray Bottle |
For Use On | Glass, Mirrors, Chrome, Plastic, Stainless Steel, Other Surfaces in Kitchen, Living Room, Bedroom, Bathroom |
Contains | Ammonia-D |
Includes Chemical | None |
Case Quantity | 12 |
Standards | TSCA, CEPA, Prop 65 |
RTU Yield per Container | 32 oz. |
Net Weight | 32 oz. |
Cleaner Chemical Product Grouping | Glass Cleaners |
Product Series | No Series |
Description
Glass Cleaner, Container Type Trigger Spray Bottle, Container Size 32 oz, Cleaner Form Liquid, Ready to Use/Concentrated Ready to Use, Fragrance Unscented, Standards TSCA, CEPA, Prop 65, Color Blue, Primary Chemical None, Product Series No Series, Recommended Dilution Ready to Use, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.