Shop All Glass Cleaners
Windex
Liquid Glass and Surface Cleaner, 12 oz., Blue, Unscented, Trigger Spray Bottle, 12 PK
Mfr # 060123
Zoro # G4549167
original price:
$63.75
21% off
new price: $50.15
/pk 12, $4.18/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Type Pump Bottle
- Fragrance Unscented
- Recommended Dilution Ready to Use
- Cleaner Form Liquid
- Primary Chemical None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Windex
- MFR # 060123
- Zoro # G4549167
- Country of Origin United States
- Category Glass Cleaners
Dimensions
Cleaner Container Size | 12 oz |
Size | 12 oz. |
Details
Item | Glass and Surface Cleaner |
Item - Glass Cleaner | Glass Cleaner |
Cleaner Container Type | Pump Bottle |
Fragrance | Unscented |
Recommended Dilution | Ready to Use |
Cleaner Form | Liquid |
Primary Chemical | None |
Color | Blue |
Container Type | Trigger Spray Bottle |
Includes Chemical | None |
Contains | Ammonia-D |
RTU Yield per Container | 12 oz. |
Net Weight | 12 oz. |
Cleaner Chemical Product Grouping | Glass Cleaners |
For Use On | Glass, Mirrors, Chrome, Plastic, Stainless Steel, Other Surfaces in our Kitchen, Living Room, Patio, Bedroom, Bathroom, Car |
Case Quantity | 12 |
Plastic Safe | Yes |
Phosphate Free | Yes |
Ammonia Free | No |
Surfaces for Use On | Glass |
Product Series | No Series |
Description
Glass Cleaner, Ammonia Free No, Container Type Pump Spray Bottle, Container Size 12 oz, Cleaner Form Liquid, Ready to Use/Concentrated Ready to Use, Fragrance Unscented, Color Blue, Phosphate Free Yes, Plastic Safe Yes, Product Series No Series, Properties Phosphate Free, Plastic Safe, Recommended Dilution Ready to Use, Surfaces for Use On Glass, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOOVER HOOVER 2 Layer Paper Bag, HEPA Commercial Upright Vacuum (CH54115)
- BIO-KLEEN Bio-kleen B6X-M00109 1 gal Aluminum Cleaner (B6X-M00109)
- DIAMABRUSH Clutch Plate, 5 in. (ANP-92)
- PLUMB PAK Brush Utility Set (PP840-01)
- WINDEX Citrus Scent Multi-Surface Cleaner Refill 26 oz Liquid (00380)
- WINDEX Liquid Glass Cleaner, Unscented, Bottle (696503EA)
- WINDEX Liquid Cleaners & Detergents, Fresh, 4 PK (327171)
- WINDEX Liquid Glass Cleaner with Ammonia-D, Blue, 4 PK (SJN696503CT)
- WINDEX Liquid Glass Cleaner, Trigger Spray Bottle, 6 PK (697176)
- WINDEX Liquid Glass and Surface Cleaner, 1 gal., Yellow, Unscented, Jug, 4 PK (682265)
- MAXIM , Ammoniated Glass 12X1 Quarts, 12Pk (052000-12)
- Windex Glass Cleaners