Shop All Glass Cleaners
Windex
Liquid Cleaners & Detergents, Unscented, 4 PK
Mfr # 696503
Zoro # G706490799
product price: $55.89
/pk 4, $13.97/ea
$55.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Container Type Bottle
- Chemicals For Use On Ceramics; Enamel; Fiberglass; Glass; Laminates; Metal; Plastic; Vinyl
- Cleaner Container Size 1 gal
- Cleaner Form Liquid
- Primary Chemical Ammonia-D®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Windex
- MFR # 696503
- Zoro # G706490799
- Country of Origin United States
- Category Glass Cleaners
Dimensions
Cleaner Container Size | 1 gal |
Details
Item | Cleaners & Detergents |
Cleaner Container Type | Bottle |
Chemicals For Use On | Ceramics; Enamel; Fiberglass; Glass; Laminates; Metal; Plastic; Vinyl |
Fragrance | Unscented |
Cleaner Form | Liquid |
Primary Chemical | Ammonia-D® |
Net Weight | 36.54 lbs |
Type | Glass Cleaner |
For Use On | Body Oils; Dust; Fingerprints; Grease; Grime; Smudges; Water-Based Soil |
Standards | NSF C1 |
Features | Value Pack—Stock up and save! |
Description
Fast, easy cleaning with Ammonia-D. Won't streak or leave a film. Cleans more than just glass. Also cleans chrome, laminate, tile, stainless steel, Plexiglassafety shields (tested against Plexiglas MC and G-Grade acrylic sheet) and many other hard surfaces. Refer to manufacturer's cleaning recommendation prior to use. Plexiglas is a registered trademark of Arkema France. This product complies with the NSF International standards for Nonfood Compounds/Nonprocessing Area Products (Category Code C1).
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GODDARDS No Scent Jewelry Cleaner 6 oz Liquid (707885)
- GENUINE JOE Polishing Floor Pad - 13 Diameter - 1 Thickness - White, 5PK (GJO90513)
- MR. LONGARM Mr. LongArm 0404 Flow-Thru Cleaning Brush - Extra Soft (0404)
- ZEPHYR Wet Mop Head, Cotton, 10016L (10016L)
- WINDEX Liquid Glass Cleaner, Unscented, Bottle (696503EA)
- WINDEX Liquid Cleaners & Detergents, 32 oz, Fresh, Spray Bottle, 8 PK (322338)
- WINDEX Liquid Cleaners & Detergents, Fresh, 4 PK (327171)
- WINDEX Foam Cleaners & Detergents, Fresh, 6 PK (10019800003873)
- WINDEX Glass and Surface Cleaner, Jug, 1 gal, Ready to Use Liquid, Unscented, Blue (696503)
- WINDEX Liquid Cleaners & Detergents, Fresh, 8 PK (10019800003149)
- SPRAYWAY Ammoniated Glass Cleaner (SW043-1)
- Windex Glass Cleaners