Shop All Glass Cleaners
Windex
Liquid Cleaners & Detergents, Fresh, 4 PK
Mfr # 327171
Zoro # G404417906
product price: $27.29
/pk 4, $6.82/ea
$27.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Container Type Spray Bottle
- Chemicals For Use On Glass; Hard Surfaces
- Cleaner Container Size 32 oz
- Cleaner Form Liquid
- Primary Chemical Ammonia-D®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Windex
- MFR # 327171
- Zoro # G404417906
- Country of Origin United States
- Category Glass Cleaners
Dimensions
Cleaner Container Size | 32 oz |
Details
Item | Cleaners & Detergents |
Cleaner Container Type | Spray Bottle |
Chemicals For Use On | Glass; Hard Surfaces |
Fragrance | Fresh |
Cleaner Form | Liquid |
Primary Chemical | Ammonia-D® |
Net Weight | 9.44 lbs |
For Use On | Glass; Hard Surfaces |
Removes | Dirt; Grease; Oils |
Type | Glass Cleaner |
Standards | Kosher Certified; NSF C2 |
Description
Get glass thoroughly clean, with an effective glass and multipurpose cleaner. Cleans with Ammonia-D for a streak-free shine. Loosens soil upon contact. Will not streak or leave a film. Effective on a variety of surfaces, including chrome, stainless steel, Plexiglas, mirrors, ceramic tile, enamel, plastic and other hard surfaces. Leaves behind a fresh scent. Bottles are not for individual sale. Plexiglas is a registered trademark of Arkema France.
- •Effective glass and multi-surface cleaning.
- •Cleans with Ammonia-D® for a streak-free shine.
- •Loosens soil upon contact.
- •No streaking or filming.
- •Effective on a variety of surfaces.
- •Clean, fresh scent.
- •Bottles are not for individual sale.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLBRUSH Cleaning Supplies - Household Cleaners - Kitchen Accessories - Drill B (Original Green-Blk Medium)
- SPILLTECH Sorbents, 25 gal, 15 in x 19 in, Oil, White, Polypropylene (WPD200S)
- KOHLER Kumin Toilet Paper Holder (24546-BN)
- TOUGH GUY 10"L, 2" Beige Trim Scrub Brush, Replacement Brush Head (3H382)
- WINDEX Liquid Glass Cleaner, Unscented, Bottle (696503EA)
- WINDEX Liquid Cleaners & Detergents, 32 oz, Fresh, Spray Bottle, 8 PK (322338)
- WINDEX Liquid Cleaners & Detergents, Floral (00019800707651)
- WINDEX Glass and Surface Cleaner, Bag, 5 gal, Ready to Use Liquid, Unscented, Blue (696502)
- WINDEX Liquid Cleaners & Detergents, Unscented, 4 PK (696503)
- WINDEX Liquid Glass Cleaner, Blue, Unscented, Trigger Spray Bottle, 8 PK (322338)
- SPARTAN CHEMICAL CO. 1 Quart Floral Scent Glass Cleaner (326103)
- Windex Glass Cleaners