Shop All Glass Cleaners
Windex
Liquid Cleaners & Detergents, 32 oz, Fresh, Spray Bottle, 8 PK
Mfr # 322338
Zoro # G701955934
product price: $55.99
/pk 8, $7.00/ea
$55.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Container Type Spray Bottle
- Chemicals For Use On Ceramic Tile; Chrome; Glass; Formica® Counters; Hard Surfaces; Mirrors; Plastic; Plexiglas®; Porcelain; Tabletops; Vinyl
- Cleaner Container Size 32 oz
- Cleaner Form Liquid
- Primary Chemical Ammonia-D®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Windex
- MFR # 322338
- Zoro # G701955934
- Country of Origin United States
- Category Glass Cleaners
Dimensions
Cleaner Container Size | 32 oz |
Size | 32 oz |
Details
Item | Cleaners & Detergents |
Cleaner Container Type | Spray Bottle |
Chemicals For Use On | Ceramic Tile; Chrome; Glass; Formica® Counters; Hard Surfaces; Mirrors; Plastic; Plexiglas®; Porcelain; Tabletops; Vinyl |
Fragrance | Fresh |
Cleaner Form | Liquid |
Primary Chemical | Ammonia-D® |
Container Type | Spray Bottle |
Removes | Body Oils; Dust; Fingerprints; Grease; Grime; Smudges; Water-Based Soil |
For Use On | Ceramic Tile; Chrome; Glass; Formica Counters; Hard Surfaces; Mirrors; Plastic; Plexiglas; Porcelain; Tabletops; Vinyl |
Application | Glass Cleaner |
Standards | NSF C1 |
Contains | Ammonia-D |
Type | Glass Cleaner |
Net Weight | 19 lbs |
Description
One of America's top glass cleaners starts cleaning even before you wipe, leaving glass and other surfaces sparkling. Exclusive Ammonia-D® formula and special grease-cutting additives loosen soil on contact to remove dirt without streaking or filming. Also recommended for stainless steel, chrome, porcelain, ceramic tile and Formica® counters and tabletops. Phosphate-free.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAB Mega Spray Buff for finished floors, 12PK (123400-12)
- TOUGH GUY 9 in Swivel Pad Holder, Blue (280194)
- TOUGH GUY 5 in Tube Wet Mop, 14 oz Dry Wt, Quick Change Connection, Looped-End, Blue, Microfiber (6DML4)
- MOERMAN Angle Adapter (24113)
- WINDEX Liquid Cleaners & Detergents, Fresh, 4 PK (327171)
- WINDEX Liquid Cleaners & Detergents, Unscented, 4 PK (696503)
- WINDEX Liquid Cleaners & Detergents, Floral (00019800707651)
- WINDEX Liquid Cleaners & Detergents, Fresh, 8 PK (10019800003149)
- WINDEX Liquid Original Glass Cleaner Refill, Blue, 6 PK (SJN316147CT)
- WINDEX Liquid Glass Cleaner, Trigger Spray Bottle, 6 PK (697176)
- SIMPLE GREEN Liquid Glass Cleaner, 1 gal., Blue, Unscented, Jug, 2 PK (1210000211301)
- Windex Glass Cleaners