Shop All Glass Cleaners
This Product is Discontinued
Windex
Liquid 67.6 oz, Unscented, Refill, 6 PK (Discontinued)
Mfr # 316147
Zoro # G7765566
This Product is Discontinued
Key Features
- Fragrance Unscented
- Cleaner Form Liquid
- Size 67.6 oz
- Container Type Refill
- Removes Body Oils; Dust; Fingerprints; Grease; Grime; Smudges; Water-Based Soil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Windex
- MFR # 316147
- Zoro # G7765566
- UPC # 10019800001282
- Country of Origin United States
- Category Glass Cleaners
Dimensions
Size | 67.6 oz |
Details
Fragrance | Unscented |
Cleaner Form | Liquid |
Container Type | Refill |
Removes | Body Oils; Dust; Fingerprints; Grease; Grime; Smudges; Water-Based Soil |
For Use On | Ceramics; Enamel; Fiberglass; Glass; Laminates; Metal; Plastic; Vinyl |
Net Weight | 28.79 lbs |
Standards | NSF C1 |
Contains | Ammonia-D |
Application | Glass Cleaner |
Description
Windex® Glass Cleaner with Ammonia-D, 67.6oz Refill, Unscented, 6/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.