Shop All Disinfectants and Sanitizers
Windex
Cleaners & Detergents, Spray Bottle, Fresh Clean, 8 PK
Mfr # 312620
Zoro # G6071455
$43.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Spray Bottle
- Fragrance Fresh Clean
- Primary Chemical Vinegar
- Capacity 23 oz
- Physical Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Windex
- MFR # 312620
- Zoro # G6071455
- UPC # 10019800703315
- Country of Origin United States
- Category Disinfectants and Sanitizers
Details
Container Type | Spray Bottle |
Fragrance | Fresh Clean |
Item | Cleaners & Detergents |
Primary Chemical | Vinegar |
Capacity | 23 oz |
Physical Form | Liquid |
Effective to Remove | Bacteria; Dust; Fungus; Germs; Grime; Mildew; Mold; Organic Matter; Water-Based Soil |
Surface | Ceramics; Enamel; Fiberglass; Finished/Sealed Wood; Glass; Laminates; Metal; Plaster; Plastic; Sealed/Engineered Stone; Vinyl |
Net Weight | 14.123 lbs |
For Use On | Ceramics; Enamel; Fiberglass; Finished/Sealed Wood; Glass; Laminates; Metal; Plaster; Plastic; Sealed/Engineered Stone; Vinyl |
Application | Disinfectant/Cleaner |
Description
Windex® Multi-Surface Vinegar Cleaner, Fresh Clean Scent, 23 oz Spray Bottle, 8/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M HB Quat Disinfecting Cleaner, 2L Bottle (25L)
- RUBBERMAID COMMERCIAL 35 gal Square Recycling Bin, Open Top, Nickel/Satin Alum, Plastic, 1 Openings (FG395873BLUE)
- TOUGH GUY Carpet Extraction Cleaner, 1 gal. (2WEC3)
- BOARDWALK Deep Scrub Pads, 16 Diameter, Maroon, 10PK (7100151298)
- WINDEX Cleaners & Detergents, Spray Bottle, Fresh Clean (312620)
- WINDEX Cleaners & Detergents, Bottle, Citrus, 4 PK (682265)
- WINDEX Cleaners & Detergents, 1 gal. Bottle, Citrus (682265EA)
- CLOROX Cleaners & Detergents, 32 oz. Bottle, Clean Floral (31415EA)
- DIVERSEY Cleaners & Detergents, Pail, Acetic Acid (57571100)
- 3M Disinfectant, 1 qt. Packets, Unscented, 2 PK (85938)
- BEER CLEAN Beer Clean Sanitizer, 0.25 oz. Pouch, Unscented, White, 100 PK (90223)
- Windex Disinfectants and Sanitizers