Shop All Disinfectants and Sanitizers
Windex
Cleaners & Detergents, Spray Bottle, Fresh Clean
Mfr # 312620
Zoro # G6076601
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Spray Bottle
- Fragrance Fresh Clean
- Primary Chemical Vinegar
- Capacity 23 oz
- Application Disinfectant/Cleaner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Windex
- MFR # 312620
- Zoro # G6076601
- UPC # 19800703318
- Country of Origin United States
- Category Disinfectants and Sanitizers
Details
Container Type | Spray Bottle |
Fragrance | Fresh Clean |
Item | Cleaners & Detergents |
Primary Chemical | Vinegar |
Capacity | 23 oz |
Application | Disinfectant/Cleaner |
Net Weight | 1.765 lbs |
Surface | Ceramics; Enamel; Finished/Sealed Wood; Glass; Laminates; Metal; Plastic; Sealed/Engineered Stone; Vinyl |
Effective to Remove | Bacteria; Dust; Fungus; Germs; Grime; Mildew; Mold; Organic Matter; Water-Based Soil |
Physical Form | Liquid |
For Use On | Ceramics; Enamel; Finished/Sealed Wood; Glass; Laminates; Metal; Plastic; Sealed/Engineered Stone; Vinyl |
Description
Windex® Multi-Surface Vinegar Cleaner, Fresh Clean Scent, 23 oz Spray Bottle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Dust Mop Head, Cotton/Synthetic Blend, 48" x 5", Blue (BWK1148)
- SCOTT Essential Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 950 ft, White, 6 PK (02001)
- PIG Sorbents, 5 gal, 24 in x 100 ft, Universal, Black, Polypropylene (GRP24200-BK)
- GOFER PARTS Replacement Squeegee - Front For IPC Eagle MPVR08040, IPC Eagle MPVR06545 (GSQ2028BX)
- WINDEX Cleaners & Detergents, Spray Bottle, Fresh Clean, 8 PK (312620)
- WINDEX Cleaners & Detergents, 1 gal. Bottle, Citrus (682265EA)
- WINDEX Cleaners & Detergents, Bottle, Citrus, 4 PK (682265)
- LYSOL Cleaners & Detergents, 1 gal. Bottle, Fresh Lime, 4 PK (36241-94201)
- DIVERSEY Cleaners & Detergents, Spray Bottle, Citrus, Colorless, 8 PK (CBD540533)
- ZEP Cleaning Product, 1 gal. Jug, Chlorine, Light Yellow, 4 PK (540824)
- CLOROX Concentrated Bleach, 121 oz, Liquid, Regular (32424)
- Windex Disinfectants and Sanitizers