Shop All Disinfectants and Sanitizers
Windex
Cleaners & Detergents, Bottle, Citrus, 4 PK
Mfr # 682265
Zoro # G504417547
product price: $58.89
/pk 4, $14.72/ea
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Fragrance Citrus
- Primary Chemical Ethyleneglycol Monohexylether
- Application Method Disinfectant/Cleaner
- Capacity 1 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Windex
- MFR # 682265
- Zoro # G504417547
- Country of Origin United States
- Category Disinfectants and Sanitizers
Details
Container Type | Bottle |
Fragrance | Citrus |
Item | Cleaners & Detergents |
Primary Chemical | Ethyleneglycol Monohexylether |
Application Method | Disinfectant/Cleaner |
Capacity | 1 gal |
Application | Disinfectant/Cleaner |
Includes | Includes four bottles |
Physical Form | Liquid |
Surface | Hard, Nonporous Surfaces |
Net Weight | 36.54 lbs |
Standards | EPA Reg. No. 4822-593; EPA List N |
Description
Streak-free shine. Cleans, shines and kills 99.9% of germs, viruses, and bacteria on hard, non-porous surfaces. Works on countertops like Corian, sealed granite, sealed marble (real or synthetic), formica and exterior surfaces of appliances like microwaves, stovetops, kitchen sinks, stainless steel, glazed ceramic tile, windows, plastic, vinyl, glass, and more. When used as directed, it kills staphylococcus aureus (staph), salmonella enterica (salmonella), pseudomonas aeruginosa (pseudomonas), streptococcus pyogenes (strep), rhinovirus type 37 (common cold), influenza a2/Hong Kong (h1n1) (flu) (virus), influenza b, enterobacter aerogenes (enterobacter), escherichia coli (e. Coli), campylobacter jejuni and listeria monocytogenes (listeria).
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Bowl Clip, Apple Scent, PK72 (BWKCLIPSAPCT)
- ATRIX Atrix VACBP400 Aviation Backpack HEPA Vacuum (VACBP400)
- LORELL Rectangular Trash Can, Teak, Polystyrene (42692)
- SCOTCH-BRITE Refills, f/Scotch-Brite Scrubber, Disposable, BE/WE, PK 40 (MMM558RF4CT)
- WINDEX Cleaners & Detergents, 1 gal. Bottle, Citrus (682265EA)
- WINDEX Cleaners & Detergents, Spray Bottle, Fresh Clean (312620)
- WINDEX Cleaners & Detergents, Spray Bottle, Fresh Clean, 8 PK (312620)
- CLOROX Cleaners & Detergents, Spray Bottle, Original, 9 PK (CLO31221)
- RMR BRANDS BOTANICAL DISINFECTANT CLEANER GALLON (RMRBWXG)
- ENVIROCLEANSE Disinfectant and Sanitizer, Bottle, Unscented (545454232)
- CLOROXPRO Disinfecting Bio Stain & Odor Remover Spray, 32 fl oz (1 quart) Translucent, 9 PK (CLO31903)
- Windex Disinfectants and Sanitizers