Shop All Disinfectants and Sanitizers
Windex
Cleaners & Detergents, 32 oz Spray Bottle, Fresh, 8 PK
Mfr # 10019800003125
Zoro # G210034496
original price:
$85.09
38% off
new price: $52.49
/pk 8, $6.56/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Spray Bottle
- Size 32 oz
- Fragrance Fresh
- Primary Chemical Lactic Acid
- Chemicals For Use On Glass; Hard Surfaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Windex
- MFR # 10019800003125
- Zoro # G210034496
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 32 oz |
Details
Container Type | Spray Bottle |
Fragrance | Fresh |
Item | Cleaners & Detergents |
Primary Chemical | Lactic Acid |
Chemicals For Use On | Glass; Hard Surfaces |
Standards | EPA Reg. No. 4822-593 |
Effective to Remove | Bacteria; Dust; Food Stains; Fungus; Germs; Grime; Mildew; Mold; Oil-Based Soil; Organic Matter; Water-Based Soil |
Physical Form | Liquid |
Application | Disinfecting, Sanitizing, Cleaning |
Description
Streak-free shine. Cleans, shines and kills 99.9% of germs, viruses, and bacteria on hard, non-porous surfaces. Works on countertops like Corian, sealed granite, sealed marble real or synthetic, formica and exterior surfaces of appliances like microwaves, stovetops, kitchen sinks, stainless steel, glazed ceramic tile, windows, plastic, vinyl, glass, and more. When used as directed, it kills staphylococcus aureus staph, salmonella enterica salmonella, pseudomonas aeruginosa pseudomonas, streptococcus pyogenes strep, rhinovirus type 37 common cold, influenza a2/Hong Kong h1n1 flu virus, influenza b, enterobacter aerogenes enterobacter, escherichia coli e. Coli, campylobacter jejuni and listeria monocytogenes listeria.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Cleaning Product, Aerosol can, Lemon-like, Clear, 12 PK (000601)
- MALISH Reefer Broom, 24 in, Truck Push Broom (30184SP)
- CLOROX 32OZ Tilex SHWR Cleaner (1260)
- GLOBAL INDUSTRIAL Replacement Coupling 58, 261990, 641250, 641263, 641264, 641265, 641244, 641745, 641746 (RP6410)
- WINDEX Cleaners & Detergents, 1 gal. Bottle, Citrus (682265EA)
- WINDEX Cleaners & Detergents, Bottle, Citrus, 4 PK (682265)
- WINDEX Cleaners & Detergents, Spray Bottle, Fresh Clean (312620)
- WINDEX Cleaners & Detergents, Spray Bottle, Fresh Clean, 8 PK (312620)
- ODOBAN Odor Eliminator Disinfectant Concentrate, 1 Gallon, Citrus (911661-G4)
- MIDLAB Cleaner, Germicidal, Spray, 1 Quart Clear, PK 12 (MLB04200012)
- PHONESOAP HomeSoap-White (XLB-1White)
- Windex Disinfectants and Sanitizers