Windex

Cleaners and Detergents, 1 gal. Jug, Unscented, 4 PK (Discontinued)


This Product is Discontinued
Shop for all All Purpose Cleaners

Key Features

  • Container Type Jug
  • Size 1 gal.
  • Fragrance Unscented
  • Recommended Dilution Ready to Use
  • Color Clear Blue
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 1 gal.
Cleaner Container Size 1 gal

Description

Glass Cleaner, Ammonia Free No, Acrylic Safe No, Contains Vinegar No, Container Type Jug, Container Size 1 gal, Cleaner Form Liquid, Ready to Use/Concentrated Ready to Use, Fragrance Unscented, Product Label Multi-Surface Cleaner, Standards Kosher, NSF Rated, California Proposition 65 Compliant, Biodegradable No, Butyl Free Yes, Color Clear Blue, Flash Point None, NSF Rating C1, Phosphate Free Yes, Plastic Safe Yes, Primary Chemical Ammonia-D(R), Product Series Windex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products