Shop All Automotive Specialized Tools
Windco International
Windco International TC0500 Flat Dolly 18 x 12 in. Frame; 800 lbs
Mfr # TC0500
Zoro # G104002303
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Windco International
- MFR # TC0500
- Zoro # G104002303
- UPC # 685239650280
- Country of Origin China
- Category Automotive Specialized Tools
Description
Flat Dolly 18 x 12 in. Frame, 800 lbs
18"x12" high-grade hardwood frame. 800 lb. capacity. Heavy-duty steel swivel casters with double ring ball bearing and non-marring PVC wheels.
We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Features- Flat Dolly 18 x 12 in. Frame, 800 lbs
- Dimension: 5.5 x 18 x 12 in.
- Cube: 1188
- Weight: 6.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS BRAKE PIN & BUSHING DRIVER KIT (AJA954)
- VELVAC 24" Grab Handle S.Steel (690023)
- ZEROSTART Power Cord, Series Y-Cord - With 1/2in. Npt Thermostat, 120V 15A, 6' 1.8M (8604002)
- TRUCK-LITE Led, 1 Diode, License Light, Round, Grommet Mount, Hardwired, .180 Bullet, 12V, Kit (33010C)
- LOCK TECHNOLOGY $INFLATE-A-WEDGE TM (LT275)
- BOJO TOOLS Power Wedge Tool (ATH-6-UNGL)
- REFRESH YOUR CAR MINI DIFFUSR LMNLME 2PK (E301451200)
- RSR ELECTRONICS RSR ELECTRONICS 36 Helping hand (36)
- PROMAXX Oil Tube Extractor (PTE100)
- MASTERCOOL MASTER ADAPTER REPAIR 126pc KIT (ME91335)
- MARTIN TOOLS Light Weight Toe Dolly (1057)
- Windco International Service & Shop Tools