Shop All Automotive Specialized Tools
Windco International
Windco International MC0500 Flat Dolly 18 x 30 in. Frame; 1000 lbs
Mfr # MC0500
Zoro # G804002351
product price: $55.75
/ea
$55.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Windco International
- MFR # MC0500
- Zoro # G804002351
- UPC # 685239650266
- Country of Origin China
- Category Automotive Specialized Tools
Description
Flat Dolly 18 x 30 in. Frame, 1000 lbs
18"x30" high-grade hardwood frame. 1000 lb. capacity. Heavy-duty steel swivel casters with double ring ball bearing and non-marring PVC wheels.
We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Features- Flat Dolly 18 x 30 in. Frame, 1000 lbs
- Dimension: 5.5 x 18 x 30 in.
- Cube: 2970
- Weight: 8.81 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHOENIX SIMULATOR PART STUD EXTENDER 1IN X 9/16IN THREADS FOR NF12 THICK HEX B (PNF12STX)
- PARKER Straight Union, 5/8 In., PK5 (32PTC-10)
- PROMARINER C13 Plug Adapter - US (90100)
- DISCO Blue Nyln Trim Panel Ret 8mm Hole 14mm Stem L PK25 (12176PK)
- GEDORE Terminal Tool Set, Push-On Contacts (KL-0190-28 K)
- ALL START OBD2 Memory Saver Accessory (71)
- OTC Ball Joint Adapter For 7249 (313968)
- LISLE Impact Driver Tool, 3/8" (29000)
- TOTALTURF 12 Piece Torx Bit Set T10-T60 (TO1738211)
- BOOKAZINE IP48 Insta Holding Tank Patch Kit (TI347752)
- PROTO Oil Filter Wrench, 4 1/8-4 1/2 In (J3008)
- Windco International Service & Shop Tools