Shop All Disposable Cups and Lids
Wincup
Disp Hot Cup Lid, 12 oz-32 oz, Translucent
Mfr # 220926
Zoro # G7854591
product price: $86.95
/ea
Free Shipping & Returns
$86.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Capacity 12 oz, 16 oz, 32 oz
- Disposable Foodware Color Translucent
- Material Plastic
- Basic Foodware Material Plastic
- Capacity 32 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wincup
- MFR # 220926
- Zoro # G7854591
- UPC # 10071290160092
- Country of Origin United States
- Category Disposable Cups and Lids
Description
Disposable Hot Cup Lid, Bio-Based No, BPI Certified No, Color Translucent, Compatible Manufacturer Cup Part Number B12, F32, FH16, Compostable Not Compostable, FSC Certified No, Material Plastic, Maximum Cup Capacity 32 oz, Reclosable No, Recyclable No, SFI Certified No, Standards Not Applicable, USDA Certified Bio-based Products No, Vented Yes, Compatible Grainger Cup Part Number 6GEF5, 6GEF8, 6GEG3, Capacity 12 oz, 16 oz, 32 oz, Hot or Cold Lid Hot Cup, Maximum Capacity 32 oz
Restrictions
- This item has been restricted from sale in the following states: AK, AL, AR, AZ, CO, CT, DC, DE, FL, GA, HI, IA, ID, IL, IN, KS, KY, LA, MA, ME, MI, MN, MO, MS, MT, NC, ND, NE, NH, NJ, NM, NV, NY, OH, OK, OR, PA, RI, SC, SD, TN, TX, UT, VA, VT, WI, WV, WY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR MANUFACTURING Knob - Indicator (2R-200768)
- FISHER Econo Faucet 8Awlh 12Ss (98094)
- ENSURE Ensure Shake Chocolate 8 fl. oz. Bottles, PK24 (57231)
- WHIRLPOOL Dispenser (8575076A)
- DART CUP, WATER, FLAT BOTTOM, 5OZ (R53SYMPK)
- ECO-PRODUCTS World Art Renewable Compostable Hot Cups, 10 oz., PK1000 PK (EP-BHC10-WA)
- DIXIE Disposable Hot cup 12 oz. White, Paper, Pk1000 (5342CD)
- GENUINE JOE Hot Cup 12 fl oz Assorted Paper, PK50 (10318)
- GENUINE JOE Translucent Beverage Cup5Oz, PK2500 (GJO10500)
- PERK Plastic Hot Cup Lids, Fits 8 oz Cups, White, PK50, 50PK (PK45593)
- DART Plastic Flat Cold Cup Lid, Fits 9 oz to 10 oz Cups, Clear, 1000PK (610TP)
- Wincup Disposable Cups and Lids