Shop All Headbands and Sweatbands
Wincraft
Wincraft 9960623166 Minnesota Wild Cooling Towel - 12 x 30 in.
Mfr # 9960623166
Zoro # G103878404
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wincraft
- MFR # 9960623166
- Zoro # G103878404
- UPC # 99606231666
- Country of Origin China
- Category Headbands and Sweatbands
Description
Cooling towel is made of Performance Polyester fabric that cools when wet, wrung out and snapped in the air to activate. This 12" x 30" towel is a chemical free fabric, comfortable to the touch, tagless and machine washable.
Features- Minnesota Wild Cooling Towel
- Comes with official product license
- Best quality sporting goods
- Size: 12" x 30"
- League Name: NHL
- Team Name: Minnesota Wild
- Weight: 0.938 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, M, PR (4950M)
- OK-1 Back Support, Open Mesh, Black, XL (OK-250SXL)
- US WEIGHT Barrier Post with Belt, HDPE, Black, PR (U2000)
- BDG Seamless Knit Grey Nylon 15G Black NFT Palm, Size S (7) (99-1-9605-7)
- WINCRAFT Wincraft 9960623082 Pittsburgh Steelers Cooling Towel - 12 x 30 in. (9960623082)
- CHILL-ITS BY ERGODYNE Cooling Hat, Navy, Universal (6710)
- RADIANS Radians Arctic Radwear(R) Headband (RCS107)
- CHILL-ITS BY ERGODYNE Evaporative Cooling Bandana, Universal Sz (6702)
- MILWAUKEE TOOL Skull Cap, Polyester, Black/Blue (48-73-4545)
- CHILL-ITS BY ERGODYNE Cooling Towel, Machine-Washable, 13"x29-1/2", Hi-Vis Lime (EGO12439)
- CHILL-ITS BY ERGODYNE Skull Cap, Black/White, Skulls (6630)
- Wincraft Head Protection