Shop All Headbands and Sweatbands
Wincraft
Wincraft 9960623086 Seattle Seahawks Cooling Towel - 12 x 30 in.
Mfr # 9960623086
Zoro # G403878463
product price: $36.65
/ea
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wincraft
- MFR # 9960623086
- Zoro # G403878463
- UPC # 99606230867
- Country of Origin China
- Category Headbands and Sweatbands
Description
Cooling towel is made of Performance Polyester fabric that cools when wet, wrung out and snapped in the air to activate. This 12" x 30" towel is a chemical free fabric, comfortable to the touch, tagless and machine washable.
Features- Seattle Seahawks Cooling Towel
- Comes with official product license
- Best quality sporting goods
- Size: 12" x 30"
- League Name: NFL
- Team Name: Seattle Seahawks
- Weight: 0.938 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Machine/Equipment Label, English, PK5 (86783)
- ZORO SELECT Barcode Printer Label, 3" W, 12" H, White (60DX69)
- RINGERS GLOVES R-14 Mechanic'S Hi-Vis Xxxl (146-13)
- 3M DBI-SALA Carabiner, Auto-Lock, 6 2/3 in Length, Zinc-Plated Alloy Steel, Gold (2000300)
- WINCRAFT Wincraft 9960623082 Pittsburgh Steelers Cooling Towel - 12 x 30 in. (9960623082)
- CHILL-ITS BY ERGODYNE Do Rag, Hi-Cool Performance, Elastic Band, Blue (EGO12481)
- PETZL Headband, Replacement Foam, Vertex Helmet (A10210)
- CHILL-ITS BY ERGODYNE Cooling Bandana, Lime, One Size (6705CT)
- RADIANS Radians Arctic Radwear(R) Cooling Wrap (RCS50)
- CHILL-ITS BY ERGODYNE Evaporative Cooling Towel, PVA, Long Lasting Cooling Relief, 29.5 in L x 13 in W, Pink (6602)
- CHILL-ITS BY ERGODYNE Cooling Towel, Blue, 13"L x 29-1/2"W, PK50 (6602-BULK)
- Wincraft Head Protection