Wincraft

Texas A&M Aggies Pennant 12x30 Premium Style


product price: $25.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Wincraft
  • MFR # 3208558708
  • Zoro # G503986419
  • UPC #
    32085587084
  • Country of Origin China
  • Category Flags

Description

Premium pennants are the new throwback to classic wool pennant. The soft felt pennant is approximately 12 x 30 inches in size and features outstanding full color graphics. The pennant is durable enough to roll it up when you are at the game, and it looks great when you get home.

Specifications
  • Size: 12 x 30 in.
  • Team: Texas A&M Aggies
  • League: NCAA
  • Weight: 4 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.