Shop All Sports Fan Shop
Wincraft
Penn State Nittany Lions Sign 11x17 Wood Established Design
Mfr # 3208550016
Zoro # G404052664
product price: $42.59
/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wincraft
- MFR # 3208550016
- Zoro # G404052664
- UPC # 32085500168
- Country of Origin China
- Category Sports Fan Shop
Description
Our aim is creating trendy and very unique sport accessories. We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.
Features- Wood sign
- Decorated with the colors of your team with the established date
- Size: 11 x 17 in.
- Thickness: 1/4"
- Material: Wood
- Team: Penn State Nittany Lions
- League: NCAA
- Weight: 28 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Ravenna Water-Resistant Porch Swing Cover, 56 x 25 x 32 in. (56-489-015101-EC)
- ILC Replacement For Greenworks Pro 80V Battery (PRO 80V)
- WILLERT HOME PRODUCTS MOSQUITO TRAP AGO, 2PK (ET5220.6)
- MILLSIDE Metal Nursery Wagon with Folding Sides (3580)
- WINCRAFT Wincraft 9960625194 NFL Chicago Bears Rain Poncho (9960625194)
- WINCRAFT Wincraft 3208520014 NFL Las Vegas Raiders Can Cooler (3208520014)
- WINCRAFT Wincraft 3208522920 NFL Baltimore Ravens Bottle Cooler (3208522920)
- WINCRAFT New York Yankees Banner 28x40 Vertical Pinstripes (3208521369)
- WINCRAFT Wincraft 9416606940 MLB New York Yankees Decal Multi Use Fan - Pack of 3 (9416606940)
- LOGO BRANDS Ohio State Frosty Fleece (191-25F-1)
- AUTHENTIC STREET SIGNS Authentic Street Signs 30115 L.A. Dodgers Avenue Street Sign (30115)
- Wincraft Sporting Goods