Shop All Sign Holders
Wincraft
North Carolina Tar Heels Sign 4x17 Wood Avenue Design
Mfr # 3208590081
Zoro # G703985892
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wincraft
- MFR # 3208590081
- Zoro # G703985892
- UPC # 32085900814
- Country of Origin China
- Category Sign Holders
Description
From the greats of the past to the shining stars currently dominating their sport, we provide the authentic sports collectibles from the biggest stars. When it comes to shopping for a dedicated fan or collector, be sure to shop our extensive range for sports collectibles.
Features- North Carolina Tar Heels Wood Avenue Design Sign
- Sign measures 4 x 17 and is 1/4 inch thick
- Decorated with the logo of your team
- Size: 4" x 17"
- Team Name: North Carolina Tar Heels
- League Name: NCAA
- Weight: 18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Hard Hat Cover, For Use With Hard Hats Yellow (V896-RY)
- BLACK DIAMOND Spill Kit Refill, Univ, Wheeled, 50 gal. (1350KU-RF-BD)
- TALON TRAX Overboot, Men, 9, Adj Strap, Yllw, Rubber, PR (4T270)
- SIGNMISSION Safety Sign, 36 in Height, Vinyl, 14 in Length, Espresso (D-36 Espresso)
- AZAR DISPLAYS 9" Extension Metal Bracket (600109)
- AZAR DISPLAYS 11"W x 2"H Two-Sided Nameplate, PK10 (192803)
- DEFLECTO Sign Holder, Side/Bottom Load, 8-1/2"x11", Green Edge, CL (DEF5991790)
- 3M Nylon Washers, 3/8" ID HINW-1, 7/8", PK100 (HINW-1)
- DEFLECTO Slanted Standup Sign Holder, Insert 8-1/2"x11", Black (DEF69775)
- DEFLECTO Sign Holder, Slanted, Top Load, 8-1/2"x11", Clear (DEF590101)
- AZAR DISPLAYS 7"W x 11"H Sign w/ Adhesive Tape, PK10 (122019)
- Wincraft Sign Holders