Shop All Wall Art & Decor
Wincraft
Los Angeles Dodgers Sign 11x17 Wood Established Design
Mfr # 3208562274
Zoro # G204057067
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wincraft
- MFR # 3208562274
- Zoro # G204057067
- UPC # 32085622747
- Country of Origin China
- Category Wall Art & Decor
Description
Our aim is creating trendy and very unique sport accessories. We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.
Features- Wood sign
- Decorated with the colors of your team with the established date
- Size: 11 x 17 in.
- Thickness: 1/4"
- Material: Wood
- Team: Los Angeles Dodgers
- League: MLB
- Weight: 28 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Guest Chair, 23.3 in W 21 in L 32.8 in H (BSXVL616VA90)
- TRADEMARK FINE ART Danhui Nai 'Jaipur Ix' Canvas Art, 10x19 (WAP04435-C1019GG)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Chrom, Vinyl, Glides, BLK (BR-VMBSO-CR-NF-RG-8540)
- AANNY DESIGNS Aanny Designs TFP003 Taylor Tufted Button Pillow; Fuschia (TFP003)
- HOMEROOTS 12 in. Metal Womens Room Wall Decor, Rustic Gray (483333)
- TRADEMARK FINE ART Gustav Klimt 'The Kiss' Canvas Art, 18x18 (BL0930-C1818GG)
- DEKORRA Artificial Rock - Fieldstone (108-FS)
- TRADEMARK FINE ART Jennifer Goldberger 'Blush & Navy Ii' Canvas Art, 14x19 (WAG13071-C1419GG)
- TRADEMARK FINE ART Eric Joyner 'The Usual Suspects' Canvas Art, 10x32 (ALI1046-C1032GG)
- TRADEMARK FINE ART James Mcloughlin 'Misty Mountains Xi' Canvas Art, 6x19 (WAG10100-C619GG)
- CLINTON Koala Pyramid Wall Sticker (01-CC)
- Wincraft Wall Art & Decor