Shop All Sign Holders
Wincraft
Detroit Tigers Sign 11x17 Wood Established Design
Mfr # 3208562485
Zoro # G603986685
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wincraft
- MFR # 3208562485
- Zoro # G603986685
- UPC # 32085624857
- Country of Origin China
- Category Sign Holders
Description
Our aim is creating trendy and very unique sport accessories. We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.
Features- Wood sign
- Decorated with the colors of your team with the established date
- Size: 11 x 17 in.
- Thickness: 1/4"
- Material: Wood
- Team: Detroit Tigers
- League: MLB
- Weight: 28 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Gloves, 2.7 mil Palm, Vinyl, Powder-Free, S, 100 PK, Blue (21DL26)
- SIGNMISSION Wrong Way Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-24375 (A-1824-24375)
- LITHONIA LIGHTING Ext Sgn, Alum, White, 13 7/8in, 2W (LV S W 1 R 120/277)
- ZORO SELECT Rain Jacket, Unisex, Green, 5XL (C16720G X5)
- AZAR DISPLAYS 17"W x 11"H Wall U-Frame w/ Holes, PK10 (162709)
- BRADY Scaffold Stat Hldr and Tag, 12 x 4-1/2 In (48112)
- SIMPLY FRAMES 4in Length Corridor Sign Bracket, Yellow Gold Finish (SB-4YG)
- MAGIC SLIDERS Floor Slide 1"X4"Rect4Pk (04124)
- AZAR DISPLAYS 8.5"W x 2.5"H Sign w/ Adhesive Tape, PK10 (122018)
- MONTOUR LINE White Traditional Event Fence Panel, (Panel Only) (FN-TRD-PNL-WH-55)
- TENSABARRIER Sign Holder, 8-1/2In x 11In Frame, Chrome (1310T-1P-8511HD-V)
- Wincraft Signs