Shop All Sports Fan Shop
Wincraft
Cleveland Indians Pennant 12x30 Premium Style
Mfr # 3208523126
Zoro # G303955523
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wincraft
- MFR # 3208523126
- Zoro # G303955523
- UPC # 32085231260
- Country of Origin China
- Category Sports Fan Shop
Description
Premium pennants are the new throwback to classic wool pennant. The soft felt pennant is approximately 12 x 30 inches in size and features outstanding full color graphics. The pennant is durable enough to roll it up when you are at the game, and it looks great when you get home.
Specifications- Size: 12 x 30 in.
- Team: Cleveland Indians
- League: MLB
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIOADVANCED Weed and Grass Killer RTU Liquid 1 gal (704198A)
- HOT SHOT MaxAttrax Ant Bait , 4PK (2040W)
- AP PRODUCTS AP Products 018-663 D Seal W/Hats 3/4 in. X 3/4 in. X 50 ft. Black (018-663)
- JACKS IMPORTS Pitch Fork Replacement Head RED (162-RE)
- WINCRAFT New York Yankees Banner 28x40 Vertical Pinstripes (3208521369)
- WINCRAFT Wincraft 9416606940 MLB New York Yankees Decal Multi Use Fan - Pack of 3 (9416606940)
- WINCRAFT Wincraft 9960625194 NFL Chicago Bears Rain Poncho (9960625194)
- WINCRAFT Wincraft 3208520014 NFL Las Vegas Raiders Can Cooler (3208520014)
- WINCRAFT Wincraft 3208522920 NFL Baltimore Ravens Bottle Cooler (3208522920)
- DREAMSEAT New York Giants Helmet Logo (PSNFL21012)
- LOGO BRANDS Chicago Bears Economy Canopy (606-39E)
- Wincraft Sports Fan Shop