Shop All Wall Art & Decor
Wincraft
Chicago Cubs Sign 11x17 Wood Proud to Support Design
Mfr # 3208546424
Zoro # G804056996
product price: $43.59
/ea
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wincraft
- MFR # 3208546424
- Zoro # G804056996
- UPC # 32085464248
- Country of Origin China
- Category Wall Art & Decor
Description
Our aim is creating trendy and very unique sport accessories. We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.
Features- Wood sign
- Decorated with the colors and slogan of your team
- Size: 11 x 17 in.
- Material: Wood
- Team: Chicago Cubs
- League: MLB
- Weight: 28 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Seanna Modern & Contemporary Multi-Colored Wood 4-Drawer Storage Unit (202-12250)
- RICHELIEU HARDWARE Adjustable Table Leg, 28 in (710 mm), Chrome (620710140)
- CLEVELAND Wing Nut, 1/4-20 18-8 S/S (FA95049)
- FLASH FURNITURE Mesh Task Chair, 22 1/2-, Adjustable Padded (BT-6001-GYBK-GG)
- TRADEMARK FINE ART Mark Ashkenazi 'Saxophone II' Canvas Art, 24x32 (ALI1021-C2432GG)
- TRADEMARK FINE ART Mario Vigo 'Fight In The Dust' Canvas Art, 30x47 (1X14136-C3047GG)
- TRADEMARK FINE ART Cheryl Bartley 'Ho Down Barn Dance Halloween' Canvas Art, 14x19 (ALI12442-C1419GG)
- TRADEMARK FINE ART Michael Tompsett 'Old Clocks World Map' Canvas Art, 14x19 (MT0025-C1419GG)
- TRADEMARK FINE ART Wyanne 'Bluebird On My Shoulder' Canvas Art, 18x24 (ALI18376-C1824GG)
- TRADEMARK FINE ART Kathy G. Ahrens 'Mixed Coloring Book 45' Canvas Art, 35x47 (ALI3470-C3547GG)
- DESIGN TOSCANO The Last Supper Detailed Version, Leonardo Da Vinci Wall Sculpture (EU37012)
- Wincraft Wall Art & Decor