Shop All Flatware
Winco
Winco 2.5 oz. Light Sauce Cup, PK12
Mfr # SCP-25
Zoro # G6432156
product price: $9.35
/pk 12, $0.78/ea
Sold in multiples of 2 for $18.70
$18.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Type Table Ware
- Serving Utensil Capacity 2.50 fl oz
- Kitchenware Type Sauce Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Stainless Steel Sauce Cup |
Color | Stainless Steel |
Type | Table Ware |
Serving Utensil Capacity | 2.50 fl oz |
Kitchenware Type | Sauce Cup |
Description
Winco 2.5 oz. Light Sauce Cup
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Module Shelf Insert, Clear (WR71X10761)
- CARLISLE FOODSERVICE Faucet Assembly Beverage Server (LD333FA)
- LINCOLN Fan Blade (14619SP)
- AVANTCO Gasket, 177PFGASK (177PFGASK)
- WINCO Dominion Medium Weight Dinner Fork, PK12 (0001-05)
- WINCO Continental Bouillon Spoon, PK12 (0021-04)
- WINCO Continental Dinner Fork, PK12 (0021-05)
- WINCO Winco 24 oz. Clear Squeeze Bottle, PK6 (PSB-24C)
- WINCO Winco Blue Handle Fry Basket (FB-20)
- WINCO Dominion Medium Weight Dinner Knife, PK12 (0001-08)
- CRESTWARE Salad Fork, 6 3/8 in L, Silver, PK36 (SHL206)
- Winco Flatware