Shop All Disposable Gloves
Winco Dwl Industries Co
Disposable Gloves, Plastic, Powder-Free, L, 10 PK, Clear
Mfr # GLP-L
Zoro # G506377832
product price: $189.99
/pk 10, $19.00/ea
Sold in multiples of 10 for $1,899.90
Free Shipping & Returns
$1,899.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winco Dwl Industries Co
- MFR # GLP-L
- Zoro # G506377832
- UPC # 842169113272
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Disposable Gloves |
Color | Clear |
Material | Plastic |
Powdered/Powder-Free | Powder-Free |
Description
WINCO GLP- L DISPOSABLE PLASTIC FOOD SERVICE GLOVES, LARGE, CLEAR EASY ON AND OFF MULTI-PURPOSE DISPOSABLE GLOVES ARE POWDER-FREE & LATEX-FREE. PERFECT FOR SINGLE USE OF HANDLING OF BAKERY, MEATS, DELI SANDWICHES ETC. THESE GLOVES ARE DESIGNED FOR MAXIMUM MOVEMENT WITHOUT SACRIFICING PROTECTION. THESE TEXTURED GLOVES ARE DISPOSABLE TO PREVENT CROSS-CONTAMINATION. EASY DISPENSING BOX. 500/BOX; 10 BOXES/CASE.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 3XL (AG-12-CV-3XL)
- BRADY Carded Numbers and Letters, 9, PK10 (5050-9)
- GVS-RPB Gas Monitor, Gx4-10 ppm Co. Cartridge (08-400-01)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, PR (2030-10W)
- BDG 99-1-6000B, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M, 50 PK, Black (99-1-6000B-M)
- ANSELL TouchNTuff 69-318, Lightweight Latex Exam Gloves, 4.7 mil Palm, Natural Rubber Latex, Powder-Free (69-318)
- KIMBERLY-CLARK PROFESSIONAL Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, X-Large, 900 PK, Purple (55084CT)
- SHOWA Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (7500PF-S)
- WECARE Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M, 50 PK, Black (WMN100233)
- ANSELL Latex Disposable Gloves, 5 mil Palm, Latex, Powdered, XL, 100 PK, Natural (516707)
- MCR SAFETY NitriShield 6060, Disposable Industrial/Food Grade Gloves, 3 mil Palm, Nitrile, Powder-Free, 2XL (6060XXL)
- Winco Dwl Industries Co Gloves & Hand Protection